Metering Hot Cartridge
Metering Hot Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable metering cycle, 10 to 30 seconds
- Push button (hot) cap w/ vandal resistant screw
- Metering cartridge
- Material: Chrome plated brass body, and chrome plated metal cap
- Filter Washer
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Metering, Hot
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Energy Star Compliant:
- No
- Faucet Part Type:
- Cartridge
- Flow Rate:
- 3.14 gpm
- Handle Material:
- Metal
- Handle Type:
- Push Button
- Height:
- 3-5/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Origin:
- Domestic
- Pressure - High:
- 60
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Swivel:
- 180°
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vacuum Breaker:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.951 lb
- Width:
- 1-3/4 in