L-Tube Assembly, 12"
L-Tube Assembly, 12"
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/8" NPT female thread
- 3/4-14 UN male threads
- 12 1/16" L-Tube
- Material: Chrome plated brass tubular nozzle
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 12-3/100 in
- Flow Rate:
- 17.6 gpm
- Height:
- 4-86/125 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Spout Type:
- Fixed
- Width:
- 1-63/1000 in