Medical Faucet, 8" ,1/4 Turn Eternas, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Wrist Action
Medical Faucet, 8" ,1/4 Turn Eternas, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Wrist Action
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8-3/4" swivel/rigid gooseneck
- Lock washer provided for rigid application
- 8" easy Install concealed deck mount mixing faucet with forged brass body
- 1/2" NPT male inlets with coupling nuts
- 4" wrist action handles with color coded indexes
- Vandal-resistant screws
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- 2.2 gpm vandal-resistant non-aerated, Series 6 (B-0199-21-VRF)
- 1/2" NPT female eccentric inlets with 2 in flanges
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8-3/8 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in;1/4 in
- Faucet Height:
- 12-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Length (in):
- 4 in
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Height:
- 12-3/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Healthcare
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4 in
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 8-3/4 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Fixed, Swivel
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 6.6 lb
- Width:
- 16 in