Medical Faucet, 8" Deck Mount, High-Arc Gooseneck & Aerator, Lever Handles, Sidespray
Medical Faucet, 8" Deck Mount, High-Arc Gooseneck & Aerator, Lever Handles, Sidespray
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7-7/8 in high-arc swivel gooseneck
- 2.2 gpm aerator, series 1 (B-0199-01)
- 8 in easy install concealed deck mount mixing faucet with forged brass body
- Material: Forged brass body, chrome plated brass tubular spout and chrome plated metal handles and escutcheons
- 1/2 in NPT male inlets with coupling nuts
- 4 feet sidespray with hose guide
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Quarter Turn Eterna Compression
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Healthcare
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- Yes
- Spout Height:
- 9-1/16 in
- Spout Reach:
- 7-7/8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 8 lb
- Width:
- 12-5/8 in