Medical Faucet, 8" Centers, Rigid/Swivel GN w/ 1.5 gpm Laminar Device, 4" Wrist Handles
Medical Faucet, 8" Centers, Rigid/Swivel GN w/ 1.5 gpm Laminar Device, 4" Wrist Handles
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 3/4" swivel/rigid gooseneck
- Lock washer provided for rigid application
- 8" Easy Install concealed deck mount mixing faucet with forged brass body
- Material: Forged brass body, polished chrome plated brass tubular spout and chrome plated metal handles & escutcheon
- 4" wrist action handles with color coded indexes
- 1/2" NPT male inlets with coupling nuts
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 1.5 GPM laminar flow device, Series 1 (B-0199-29)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Length (in):
- 4 in
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Plastic
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Spout Height:
- 5-3/16 in
- Spout Reach:
- 5-9/16 in
- Spout Type:
- Fixed
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 6.25 lb
- Width:
- 16 in