Repair Kit for "New-Style" Glass Filler
Repair Kit for "New-Style" Glass Filler
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Valve assembly w/ valve spring
- Adjustable outlet w/ hex key
- Blue push back actuator arm repair kit w/ screw & nut
- Material: thermoplastic arm and adjustable outlet
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Faucet Part Type:
- Repair Kit
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Spout Swivel:
- 180°
- Spout Type:
- Fixed
- Width:
- 5 in