Mini-PRU: 8" Wall Mount, B-0107-C35, 8" Swing Nozzle, Ceramas, Wrist Handles, Wall Bracket
Mini-PRU: 8" Wall Mount, B-0107-C35, 8" Swing Nozzle, Ceramas, Wrist Handles, Wall Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy Install add-on faucet with polished chrome plated brass body
- 8" swing nozzle with stream regulator outlet, Series 1
- 8" wall mount mixing faucet with polished chrome plated brass body
- 4" wrist action handles with color coded indexes
- 0.65 GPM low flow angled spray valve
- Quarter-turn Cerama cartridges with check valves to prevent cross flow of water
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 8" rigid riser
- 6" adjustable wall bracket
- 1/2" NPT female eccentric inlets with 2" flanges
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 0.65 gpm
- Handle Length (in):
- 4 in
- Handle Type:
- Wristblade
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- Type:
- TMPW8WWN08CR
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 12.6 lb