3 in. x 2 in. x 1-1/2 in. Waste Drain Valve Adapter with Twist Handle
3 in. x 2 in. x 1-1/2 in. Waste Drain Valve Adapter with Twist Handle
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Twist Handle
- Opening: 3 in Sink Hole
- Waste Drain Valve
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- ASTM:
- ASTM F-2324
- Application:
- Commercial
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 12-1/4 in
- Diameter:
- 4-3/16 in
- Drain Component Type:
- Waste Drain
- Drain Included:
- No
- Drain Opening:
- 3 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Energy Star Compliant:
- No
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Grate Color Finish Category:
- Chromes
- Handle Included:
- Yes
- Handle Type:
- Twist
- Height:
- 5-13/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Installation Type:
- Deck Mount
- Length:
- 12-1/4 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Product Type:
- Waste Valve
- Side Spray:
- No
- Spout Swivel:
- 180°
- Strainer Style:
- Snap-In
- Tailpiece Length:
- 12-1/4 in
- UL Listed:
- No
- Vacuum Breaker:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.20 lb
- Width:
- 4-47/250 in