Pre-Rinse Unit, 8" Wall Mount, Add-On Faucet w/ 12" Swing Nozzle, Ceramas, 6" Wall Bracket
Pre-Rinse Unit, 8" Wall Mount, Add-On Faucet w/ 12" Swing Nozzle, Ceramas, 6" Wall Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy Install add-on faucet with polished chrome plated brass body
- 12" swing nozzle with stream regulator outlet (Series 1)
- 8" wall mount mixing faucet with polished chrome plated brass body
- Lever handles with color coded indexes
- 1.15 gpm spray valve
- Quarter-turn ceramic cartridges with check valves to prevent cross flow of water
- 44" flexible stainless steel hose with heat resistant gray handle and hold down ring
- 18" rigid riser
- Adjustable centers from 7-3/4 in to 8-1/4 in
- 1/2" NPT female eccentric inlets with 2 in flanges
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome Plated
- Depth:
- 16-219/500 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 37-9/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.15 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 37-563/1000 in
- Hose Length:
- 44 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Food Service, Pre-Rinse
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Spout Height:
- 8-7/8 in
- Spout Reach:
- 12 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Stream Type:
- Laminar Stream
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vacuum Breaker:
- No
- WaterSense Labeled:
- No
- Weight:
- 14.00 lb
- Width:
- 12-5/8 in