1 in. NPT x 48 in. Gas Hose with Quick Disconnect & Installation Kit
Safe.T.Link 1 in. NPT x 48 in. Gas Hose with Quick Disconnect & Installation Kit
Frequently Purchased Together
Product Details
- (2) 1" NPT male SwiveLink fittings
- Installation kit
- 48" coated gas appliance connector w/ freespin fittings
- Provides efficient, full gas flow
- Optimum torsional relief improves safety, increases connector life
- No lock-up during use with SwiveLink fittings
- 360 rotatable hex nut rotates completely and freely
- 90 elbow included
- Material: Extruded coated stainless steel braids
- Quick-disconnect socket acts as shut-off valve when the plug and socket are disconnected
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 2, ANSI Z21.69, ANSI Z21.41
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA 6.16, CSA 6.9
- Collection:
- Safe.T.Link
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 48 in
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 350
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Origin:
- Domestic
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- .5 psig
- Side Spray:
- No
- Spout Swivel:
- 180°
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 10 lb
- Width:
- 48 in