T&S Brass

Safe.T.Link 3/4 x 60 in. Quick Disconnect Gas Connector Hose

Part #THG4D60  |  Manufacturer Part #HG-4D-60

Length:

60 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 60" coated gas appliance connector
  • 3/4" NPT male freespin inlet
  • 3/4" NPT male freespin outlet
  • 3/4" NPT female quick-disconnect
  • 90 elbow & street elbow included
  • 360 rotatable hex nut rotates completely and freely
  • Optimum torsional relief improves safety, increases connector life
  • Provides efficient, full gas flow
  • Quick-disconnect socket acts as shut-off valve when the plug and socket are disconnected
  • Material: Extruded coated stainless steel braids

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 2, ANSI Z21.41, ANSI Z21.69

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA 6.16, CSA 6.9

Collection: Safe.T.Link

End Connection 2: NPT

End Connections: NPT

Fitting Size 2: 3/4 in

IAPMO Listed: No

ISO Specifications: ISO 9001

MA Approved: Yes

Maximum Pressure: 0.5 psig

Maximum Temperature: 350

NSF Certified: No

NSF Specifications: NSF 2

Number of Handles: No Handle

Origin: Domestic

Side Spray: No

UL Listed: No

WaterSense Labeled: No