Service Sink Faucet, Vacuum Breaker, Polished Chrome, Quick- Disconnect Outlet, Ceramas

You last purchased this on
 
T&S Brass

Service Sink Faucet, Vacuum Breaker, Polished Chrome, Quick- Disconnect Outlet, Ceramas

  • Fast #
  • Part #TB2271POLCR
  • Item #7174986
  • Manufacturer Part #B-2271-POL-CR
3.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Service Sink Faucet, Vacuum Breaker, Polished Chrome, Quick- Disconnect Outlet, Ceramas

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vacuum breaker spout with pail hook & 3/4" garden hose outlet w/ quick disconnect fitting
  • Lever handles with color coded indexes
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Material: Polish chrome plated brass body, spout & inlets, chrome plated vacuum breaker and chrome plated metal handles
  • Adjustable centers from 7 3/4" to 8 1/4"
  • 1/2" NPT supply nipple kit
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Quarter-turn Cerama cartridges with check valves to prevent cross flow of water
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
Adjustable:
Yes
Application:
Commercial
BAA Compliant:
Yes
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome Plated
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
GSA Approved:
No
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Origin:
Domestic
Scald Guard:
No
Side Spray:
No
Temperature Range:
40 to 180 Deg F (4.44 to 82.22 Deg C )
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
6.5 lb
Width:
12-5/8 in