Service Sink Faucet, 8" Centers, Vacuum Breaker, Adjustable Arms, Integral Stops, Brace

You last purchased this on
 
T&S Brass

Service Sink Faucet, 8" Centers, Vacuum Breaker, Adjustable Arms, Integral Stops, Brace

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Service Sink Faucet, 8" Centers, Vacuum Breaker, Adjustable Arms, Integral Stops, Brace

  • Fast #
  • Part #TB065503
  • Item #3175588
  • Manufacturer Part #B-0655-03
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vacuum breaker spout with pail hook & 3/4" garden hose male outlet
  • 6" wrist action handles with color coded indexes
  • Adjustable wall mount mixing faucet with polished chrome plated brass body
  • Lower support rod
  • Adjustable centers from 3 1/4" to 12 3/4" above and below centerline
  • Inlet extensions allow 5 1/2" from wall to center of faucet
  • 1/2" NPT female adjustable arm inlets with 2" flange and built-in service stops
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • Material: Polished chrome plated brass body, spout and handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
12.33 gpm
GSA Approved:
No
Handle Length (in):
6 in
Handle Type:
Wristblade
IAPMO Listed -:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Manual, Faucet
Spout Reach:
11-15/16 in
Spout Type:
Low Arc
Temperature Range:
40 to 140 Deg F (4.44 to 60 Deg C)
UL Listed:
No
Vacuum Breaker:
Yes
WaterSense Labeled:
No
Weight:
11.20 lb
Width:
20 in