Single Lever "Short" Handle & Screw
Single Lever "Short" Handle & Screw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temperature index, set screw and hex wrench included
- Material: Polished chrome plated brass
- Polished chrome plated brass short single lever
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.55 lb