Sill Faucet, 1/2" NPT Female Flanged Inlet, 3/4" Garden Hose Threads, Rough Chrome Finish
Sill Faucet, 1/2" NPT Female Flanged Inlet, 3/4" Garden Hose Threads, Rough Chrome Finish
Frequently Purchased Together
Product Details
Product Details
- Single hole, single temperature wall mount faucet
- Garden hose male outlet
- Compression cartridge
- Key or screwdriver controlled handle
- 1/2" NPT female inlet with 2" flange
- Material: Rough chrome plated brass body, chrome plated metal handle
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Name:
- Rough Chrome
- Flow Rate:
- 9.10 gpm
- Handle Material:
- Metal
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Material:
- Rough Brass, Metal
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61 Section 9
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No