Sill Faucet, Self-Closing Metering, 1/2" NPSM Male Shank, 0.5 GPM VR Outlet Device
Sill Faucet, Self-Closing Metering, 1/2" NPSM Male Shank, 0.5 GPM VR Outlet Device
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 0.5 GPM vandal resistant non-aerated spray device, Series 7 (B-0199-07-N05)
- Metering cartridge
- Single hole, single temperature, deck mount faucet
- Material: Polished chrome plated brass body & chrome plated push button cap
- 1/2" NPSM male inlet
- Tailpiece and nut for 1/4" NPT connection
- Blank push button cap w/ vandal resistant screw
- Adjustable metering cycle, 10 to 30 seconds
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 4-1/8 in
- Faucet Connection:
- NPSM, MNPSM
- Faucet Height:
- 4-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Metering
- Height:
- 4-5/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 4-1/8 in
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 13/16 in
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Outlet Type:
- NPSM
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Spout Height:
- 7/8 in
- Spout Reach:
- 4-1/8 in
- Spout Swivel:
- 180°
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.50 lb
- Width:
- 1-3/4 in