Single Pantry Faucet, Wall Mount, Swivel Gooseneck, Four-Arm Handle
Single Pantry Faucet, Wall Mount, Swivel Gooseneck, Four-Arm Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6" swivel/rigid gooseneck
- Lock washer provided for rigid application
- Single hole single temperature wall mount faucet w/ polished chrome plated brass body
- Material: Polished chrome plated brass body & tubular spout and chrome plated metal handle
- 4-arm handle w/ blue index
- 1/2" NPT female inlet
- Quarter-turn Eterna compression cartridge w/ spring check
- Stream regulator outlet, Series 1
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Eterna Compression
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 4 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 11-1/4 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Height:
- 7-1/4 in
- Spout Reach:
- 5-11/16 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel, Gooseneck
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.061 lb