Spring B- 575 O-Rng Bearing
Spring B- 575 O-Rng Bearing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Material: Bronze
- Spring for range faucets
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-0575 Wok Wand Faucet
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Origin:
- Domestic
- Side Spray:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.02 lb