Two Handle Bar Faucet in Chrome Plated
Two Handle Bar Faucet in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 3/4" swivel/rigid gooseneck
- Lock washer provided for rigid application
- 8" deck mount mixing faucet with polished chrome plated brass body
- Adjustable centers from 7 3/4" to 8 1/4"
- Lever handles w/ color coded indexes
- 1/2" NPT female eccentric inlets w/ 2" flanges
- Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
- Stream regulator outlet, Series 1
- Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 5-3/4 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Compression
- Flow Rate:
- 23.09 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 2-313/1000 in
- Handle Type:
- Lever
- Height:
- 13-1/4 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - High:
- 60
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual
- Side Spray:
- No
- Spout Height:
- 8-3/8 in
- Spout Reach:
- 5-1/2 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.92 lb
- Width:
- 12-5/8 in