EasyInstall Pre-Rinse, Deck Mount Base, 8" Centers, 12" Add-On Faucet, 6" Wall Bracket
EasyInstall Pre-Rinse, Deck Mount Base, 8" Centers, 12" Add-On Faucet, 6" Wall Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy Install add-on faucet with polished chrome plated brass body
- 12" swing nozzle with stream regulator outlet, Series 1
- 8" deck mount mixing faucet with polished chrome plated brass body
- Lever handles with color coded indexes
- 1.15 GPM spray valve
- Quarter-turn Eterna compression cartridges with spring checks to prevent water cross flow
- 44" flexible stainless steel hose with heat resistant gray handle an hold down ring
- 24" rigid riser
- Adjustable centers from 7 3/4" to 8 1/4"
- 1/2" NPT female eccentric inlets with 2" flanges
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 14-63/1000 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT, FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 46 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.15 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- Height:
- 46 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 14-63/1000 in
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Scald Guard:
- No
- Spout Height:
- 11-3/8 in
- Spout Reach:
- 12 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 14.75 lb
- Width:
- 12-5/8 in