Lab Mixing Faucet, Vacuum Breaker Nozzle, Serrated Tip, QT Eternas, Levers
Lab Mixing Faucet, Vacuum Breaker Nozzle, Serrated Tip, QT Eternas, Levers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished chrome plated swivel vacuum breaker nozzle
- Converts from swivel to rigid with included lock washer
- Single hole deck mount mixing faucet with polished chrome plated brass body
- 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" compression connections
- Lever handles with color coded indexes
- Plastic mounting gasket
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Serrated tip outlet with 0.5 GPM flow control and washer
- 1/2" NPT female eccentric inlets with 2" flanges
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 4.47 gpm
- GSA Approved:
- No
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- Height:
- 12-5/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Spout Height:
- 6-1/16 in
- Spout Reach:
- 5-5/8 in
- Spout Type:
- Low Arc
- Temperature Range:
- 4.44 to 82.22 Deg C (-40 to 140 Deg F)
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.7 lb
- Width:
- 7-7/16 in