Service Sink Faucet, Works w/ Exposed Ceiling Supplies, Vacuum Breaker, Wall Brace, Polish
Service Sink Faucet, Works w/ Exposed Ceiling Supplies, Vacuum Breaker, Wall Brace, Polish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout with vacuum breaker, pail hook & garden hose male outlet
- Lever handles with color coded indexes
- 8" wall supported ceiling mount mixing faucet with polished chrome plated brass body
- Material: Polished chrome plated brass body & spout and chrome plated metal handles
- Upper support rod
- Wall brackets for exposed ceiling supplies
- 1/2" NPT female inlets w/ 2" flanged loose key stops
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8.9 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Spout Reach:
- 8-3/4 in
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 11 lb