Service Sink, Cerama Cartridges w/ Check Valves, Lever Handles, Rough Chrome
Service Sink, Cerama Cartridges w/ Check Valves, Lever Handles, Rough Chrome
Frequently Purchased Together
Product Details
- Vacuum breaker spout with pail hook & 3/4” garden hose outlet
- Quarter-turn Ceramic cartridges with check valves to prevent cross flow of water
- 8” wall mount mixing faucet with polished chrome plated brass body
- Upper wall support
- Adjustable centers from 7 3/4” to 8 1/4”
- Built-in service stops in body
- 1/2" NPT female eccentric inlets with 2" flanges
- Lever handles with color coded indexes
- Lead-Free
- Material: Polished chrome plated brass body & spout and chrome plated metal handles
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome Plated
- Depth:
- 9-1/8 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 14-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 12.96 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 2-313/1000 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 14-5/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-1/8 in
- MA Approved -:
- Yes
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Outlet Type:
- Male
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 6-23/50 in
- Spout Swivel:
- 180°
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 180 Deg F
- UL Listed:
- No
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.80 lb
- Width:
- 12-5/8 in