4" Centerset Fct, Qtr-Turn SC Eternas, 133XP Gooseneck w/ 1.5 GPM Flow Disc, 4" Handles
4" Centerset Fct, Qtr-Turn SC Eternas, 133XP Gooseneck w/ 1.5 GPM Flow Disc, 4" Handles
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 5 11/16" plain end laminar swivel/rigid gooseneck
- Lock washer included for rigid applications
- 4" deck mount mixing faucet with polished chrome plated brass body
- Material: Polished chrome plated brass body and tubular spout, chrome plated metal handles
- 4" wrist action handles with color coded indexes
- 1/2" NPSM male inlets with coupling nuts
- Quarter-turn Eterna compression cartridges with spring checks to prevent crossflow of water
- 1.5 GPM flow disc in swivel piece
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- EPA Compliant:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Length (in):
- 4 in
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Height:
- 12 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Healthcare
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Spout Height:
- 8 in
- Spout Reach:
- 6-7/8 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel, High Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.95 lb
- Width:
- 12 in