DESCRIPTION

  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Swivel outlet accepts T&S swing nozzles and Easy Install risers
  • Includes EZ-K kit to convert rigid risers to Easy Install
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handle w/ color coded indexes
  • 1/2" NPT female eccentric inlets w/ 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Material: Polished chrome plated brass body and chrome plated metal handles

T&S Brass Wall Mount Pre-Rinse Base Faucet in Polished Chrome

T00283240

Manufacturer Part #: 002832-40

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F2324
Application
Commercial
BAA Compliant
Yes
Built-in Stops
No
CSA Certified
CSA B125.1
Cartridge Type
Compression
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-9/16 in
End Connection 1
FNPT
End Connections
FNPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
3-86/125 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Type
Centerset
Faucet Valve Type
Compression
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
Yes
Handle Material
Chrome Plated Metal
Handle Type
Lever
Height
3-86/125 in
ISO Specifications
ISO 9001
Institutional Faucet Type
Service
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
2 Hole
Origin
Domestic
Side Spray
No
Spout Type
Swivel
Temperature Range
40 to 140 Deg F
Trim Only
No
UL Listed
No
Vandal Resistant
No
WaterSense Labeled
No
Weight
3.601
Width
12-5/8 in

Print