Workboard Faucet, Deck Mount, 4" Centers, Lever Handles, 2" Shank, Less Nozzle
Workboard Faucet, Deck Mount, 4" Centers, Lever Handles, 2" Shank, Less Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel outlet accepts T&S swing nozzles
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- 4 in deck mount mixing faucet with chrome plated brass body
- Material: Chrome plated brass body and chrome plated metal handles & escutcheon
- Tailpieces and nuts for 1/4 in NPT male connections
- Chrome plated escutcheon
- 1/2 in NPSM extended male inlets
- Lever handles with color coded indexes
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 10.03 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Workboard
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Spout Reach:
- 4 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.50 lb
- Width:
- 8-5/8 in