3 in. Sand Cast Aluminum, Plastic and Rubber Diaphragm Gas Pump
This product has been replaced by
Manufacturer Part #TD6-300
3 in. Sand Cast Aluminum, Plastic and Rubber Diaphragm Gas Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermoplastic rubber diaphragm
- 1-5/8 in diameter solids handling capability
- Sand cast aluminum construction for portability and durability
- Delivers up to 90 gpm
- Engine driven model: Honda GX120
- Modular component design permits easy maintenance and cleanout
Specifications
- Capacity:
- 0.52 gal
- Discharge:
- 3 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 90 gpm
- Height:
- 23-2/5 in
- Horsepower:
- 1.5 hp
- Length:
- 43-2/5 in
- Maximum Temperature:
- 180
- Power Source:
- Gas
- Pump Application -:
- Self-priming
- Pump Body Material:
- Cast Aluminum
- Pump Phase:
- 1
- RPM:
- 3600
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 26-2/5 in