M6 Pan Screw

You last purchased this on
 
Tsurumi Pump

M6 Pan Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tsurumi Pump

M6 Pan Screw

  • Fast #
  • Part #T14314113
  • Item #7882388
  • Manufacturer Part #143-141-13
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

NSF Certified:
No
Product Type:
Screw
Size:
M6
Thread Size:
80 mm
UL Listed:
No