TT Technologies Incorporated
Tool for TT Technologies Incorporated Deluxe Kit 2-1/2 - 4-1/4 in. Lines
Part #T7060430 | Item #5074910 | Manufacturer Part #70604-30
Call for Pricing
Brand Model Compatibility:
TT Technologies Incorporated Deluxe Kit 2-1/2 in - 4-1/4 in LinesPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- This kit is features everything in the basic kit plus a convenient maintenance tool box that includes common tools needed by the user to install accessories and perform maintenance procedures on the Grundomat boring tool
Documents
Specifications
Brand Model Compatibility: TT Technologies Incorporated Deluxe Kit 2-1/2 in - 4-1/4 in Lines
CFM: 32
Diameter: 3 in
Length: 57 in
Type: Deluxe Kit