This product requires certification to purchase.

60 in. Standard Soil Probe

T&T Tools

Smart Stick™ 60 in. Standard Soil Probe

  • Fast #
  • Part #TTPA60
  • Item #1743088
  • Manufacturer Part #TPA60
4.8 out of 5 Customer Rating
Brand image
T&T Tools

Smart Stick™ 60 in. Standard Soil Probe

  • Fast #
  • Part #TTPA60
  • Item #1743088
  • Manufacturer Part #TPA60
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy-duty steel probe is designed to locate items that are buried beneath the surface
  • Standard 3/8" rod ensures rugged use and durability
  • Smart Stick has a yellow T-style handle to reduce fatigue and give you a comfortable grip
  • Tips are oversized to create hole so probe shaft will not drag
  • Requires Certification

Specifications

Collection:
Smart Stick™
Color Finish Name:
Yellow
Length:
60 in
Material:
Alloy Steel
Rod Size (in):
3/8 in
Tool Type:
Probe Rod