15-1/2 x 11 x 11 in. 4-Hole Drop Box with Lid
15-1/2 x 11 x 11 in. 4-Hole Drop Box with Lid
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Simple to install
- Easy to level
- Non-corrosive
Documents
Specifications
- Color Finish Name:
- Black
- Height:
- 15-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE
- Width:
- 11 in