1/2 x 1/2 x 6-1/2 in. Threaded Flexible Connector
1/2 x 1/2 x 6-1/2 in. Threaded Flexible Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 200
- NSF Certified:
- No