4 in. Flanged 9 in. Gas Appliance Connector
4 in. Flanged 9 in. Gas Appliance Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 9 in
- Material:
- Carbon Steel
- NSF Certified:
- No