5 x 11 in. Flanged Flexible Adapter
5 x 11 in. Flanged Flexible Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 11 in
- Fitting Sizes:
- 11 in x 5 in
- Fitting Type:
- Reducing
- Material:
- Stainless Steel
- Maximum Temperature:
- 70