8 in. Flanged 70F T304 Stainless Steel Coupling

You last purchased this on
 
Twin City Hose

TCHS 8 in. Flanged 70F T304 Stainless Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Twin City Hose

TCHS 8 in. Flanged 70F T304 Stainless Steel Coupling

  • Fast #
  • Part #TCHS800FLG
  • Item #1317841
  • Manufacturer Part #TCHS-800-FLG
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
TCHS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Coupling, Straight
Length:
12 in
Material:
Carbon Steel, Stainless Steel
Material Type:
304
Maximum Temperature:
70