3 x 12 in. Braided Stainless Flexible Water Connector
3 x 12 in. Braided Stainless Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 250 psi