TY313 1/2 in. Brass 135F TY-FRB Quick Response Upright Sprinkler Head 5.6 K-Factor

Part #T773701135  |  Item #4522749  |  Manufacturer Part #773701135

Maximum Temperature:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick response, standard coverage, decorative 3-mm glass bulb-type spray sprinklers designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels, and shopping malls

Documents

Specifications

Collection: TY313

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/16 in

K-Factor: 5.6

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 135

Product Type: [Quick Response, Upright]

Type: T773701135