1-1/2 x 1-1/2 x 3/4 in. 300# NPT Black Ductile Iron Tee

Part #T86262  |  Item #1962959  |  Manufacturer Part #86262

Fitting Sizes:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Fire Protection

Coating: Black

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1-1/2 in x 1-1/2 in x 3/4 in

Material: Ductile Iron

Pressure Class: 300#

Product Type: Threaded Fitting