1-1/2 x 1-1/4 x 3/4 in. 300# NPT Black Ductile Iron Tee
1-1/2 x 1-1/4 x 3/4 in. 300# NPT Black Ductile Iron Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in x 3/4 in
- Material:
- Ductile Iron
- Pressure Class:
- 300#
- Product Type:
- Threaded Fitting