1-1/4 in. NPT Cast Iron Test & Drain Valve
Model F350 1-1/4 in. NPT Cast Iron Test & Drain Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Chrome Plated
- Collection:
- Model F350
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- Yes
- Height:
- 11-1/4 in
- K-Factor:
- 5.6
- Material:
- Cast Iron, Copper Alloy, Glass, Plastic, Stainless Steel
- Material Type:
- PTFE
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Operator:
- Dual Handle
- Valve Size:
- 1-1/4 in
- Valve Type:
- Test & Drain Valve