1-1/4 x 1-1/4 x 1/2 in. Grooved Ductile Iron Tee
Figure 40-5 1-1/4 x 1-1/4 x 1/2 in. Grooved Ductile Iron Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- An economical alternative to welded pipe outlets on steel pipe
Documents
Specifications
- ASTM:
- ASTM B-633
- Application:
- Fire Protection
- Coating:
- Enamel
- Collection:
- Figure 40-5
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in x 1/2 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- Outlet Size (in):
- 0.5
- UL Listed:
- Yes
- Weight:
- 0.84 lb
- Width:
- 3-1/2 in