2-13/16 x 1/2 in. NPT Carbon Steel Escutcheon in Chrome Plated

You last purchased this on
 
Tyco

Style 65 2-13/16 x 1/2 in. NPT Carbon Steel Escutcheon in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

Style 65 2-13/16 x 1/2 in. NPT Carbon Steel Escutcheon in Chrome Plated

  • Fast #
  • Part #T1153
  • Item #1959212
  • Manufacturer Part #1153
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used to improve the overall appearance of the installation by concealing the clearance holes required for the connecting piping and fittings to the sprinkler
  • Deep, two-piece, adjustable
  • Designed for use with pendant and horizontal sidewall automatic sprinklers in fire protection systems where the piping is installed above a ceiling or behind a wall
  • Requires Certification

Specifications

Application:
Fire Protection
Collection:
Style 65
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
2-13/16 in
Diameter - Inside 1:
2 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Ceiling Mount, Concealed Mount
Material:
Carbon Steel
Number of Pieces:
1 Piece
Product Type:
Escutcheon
UL Listed:
No