2 in. Grooved Galvanized Pre-Trimmed DV-5 Double Interlock Electric Pneumatic Actuation Trim
2 in. Grooved Galvanized Pre-Trimmed DV-5 Double Interlock Electric Pneumatic Actuation Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Material:
- Galvanized
- Product Type:
- Sprinkler Riser
- UL Listed:
- No
- Valve Size:
- 2 in