3/8 x 24 in. Zinc Plated Low Carbon Steel Rod
3/8 x 24 in. Zinc Plated Low Carbon Steel Rod
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-307, ASTM A-F1941
- Application:
- Residential
- Coating:
- Zinc Plated
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 24 in
- Material:
- Low Carbon Steel
- Product Type:
- All Thread, Stud
- Rod Size (in):
- 3/8 in