3/4 x 1/2 in. CPVC NPS Female Rapid Seal Adapter

Part #T80175RS  |  Item #7528358  |  Manufacturer Part #80175RS

Fitting Sizes:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NPS

End Connection 2: NPS

End Connections: NPS

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Material: Plastic

Material Type: CPVC