4 x 4 in. Painted Steel Grooved 90 Degree Elbow
4 x 4 in. Painted Steel Grooved 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow Down® Aerator
- Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems
Specifications
- ASTM:
- ASTM A-53
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in x 4 in
- Material:
- Painted Steel