8 in. Ductile Iron Flanged Gate Valve
8 in. Ductile Iron Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- ASME:
- ASME B16.1, ASME B16.42
- Coating:
- Fusion Bonded Epoxy Resin
- Diameter - Outside:
- 8-5/8 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 20-47/100 in
- ISO:
- ISO 7005-2
- Length:
- 11-1/2 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 300
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Ductile Iron
- Valve Seat Material:
- NBR
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 169.7 lb