1 in. x 10 ft. 175 psi SDR 13.5 Domestic Plastic Pipe

You last purchased this on
 
Tyco

BlazeMaster® 1 in. x 10 ft. 175 psi SDR 13.5 Domestic Plastic Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyco

BlazeMaster® 1 in. x 10 ft. 175 psi SDR 13.5 Domestic Plastic Pipe

  • Fast #
  • Part #T80301T
  • Item #3460522
  • Manufacturer Part #80301T
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Produced from Blaze-Master CPVC compound that is specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
  • Tyco CPVC Pipe and Fittings are easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
  • Tyco CPVC pipe and fittings produced by Tyco fire and building products are designed exclusively for use in wet pipe automatic fire sprinkler systems
  • City of Los Angeles approved
  • Requires Certification

Specifications

ASTM:
ASTM F-442
Application:
Fire Protection, Fire Sprinkler Systems
Coating:
Painted
Collection:
BlazeMaster®
Color Finish Category:
Oranges
Color Finish Name:
Orange
FM Approved:
Yes
Length:
10 ft
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
65
NSF:
NSF PW
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1 in
Pressure - High:
175
Schedule Class:
SDR 13.5
UL Listed:
Yes