
TYCO
BlazeMaster® 1 in. x 1/2 in. x 3-5/8 in. CPVC Back to Back Tee
Part #T80459 | Item #1663635 | Manufacturer Part #80459
Fitting Sizes:
Product Details
- Designed exclusively for use in wet pipe automatic fire sprinkler systems
- Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
- Easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
Documents
Specifications
ASTM Specifications: ASTM F-1970
Application: Fire Protection
Coating: Painted
Collection: BlazeMaster®
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: NPT
End Connections: NPT
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Size 3: 1 in
Fitting Sizes: 1 in x 1/2 in x 3 5/8 in
Material: Plastic
Material Type: CPVC
Maximum Pressure: 175 psi
Product Type: CPVC