1 qt Plastic Red Pipe Cement
BlazeMaster® 1 qt Plastic Red Pipe Cement
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- -4 Deg F Flash Point
- Odor Ketone
Specifications
- Application:
- Residential, Commercial
- Coating:
- Enamel, Painted
- Collection:
- BlazeMaster®
- Color:
- Red
- Material:
- Plastic
- Melting Temperature:
- -163.3 F
- Pipe Compatibility:
- CPVC
- Product Type:
- CPVC
- Size:
- 1 qt